Learn More
Description
- Mini pack version (1 in. x 4.9 yds.)
- Great for small jobs, storage and easy dispensing
- interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates
Specifications
Specifications
| For Use With (Application) | Bonds well to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS. For indoor and outdoor use. |
| Adhesive Type | General Purpose |
| Color | Black |
| Description | Dispenses one strip each |
| Dimensions (L x W) | 5 yd. x 1 in. |
| Material | Acrylic Adhesive |
| Model | MP3551/MP3552 |
| Quantity | 5/Cs. |
| Temperature (English) | Up to 200°F |
| Temperature (Metric) | Up to 94°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.