Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dual-Output Power Supply
SCI_ED

Catalog No. S24912 Shop All Eisco Products
Change view
Click to view available options
Available in 110/120V AC, 60 Hz and 220/240V AC, 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24912 Available in 110/120V AC, 60 Hz and 220/240V AC, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24912 Supplier Eisco™ Supplier No. PH1341
Add to Cart
Add to Cart

For electrophoresis experiments requiring high voltage.

  • Power supply provides two different voltages: 70V and 125V at 300mA capacity
  • Output voltage selected via rocker switch
  • Output available on two parallel pairs of safety sockets
  • Available in 110/120V AC, 60Hz and 220/240V AC, 50/60Hz

Specifications

Product Type Power Supply, Dual Output
For Use With (Application) Electrophoresis
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.