Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Dual Purpose Scoops, White
GREENER_CHOICE

Catalog No. 14127562
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14-127-562 Small
14-127-561 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-562 Supplier Heathrow Scientific™ Supplier No. HS120657
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into one product.

The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.
  • Made from anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the scoop.
  • Ships and stores flat and when ready to use, is easy to assemble by inserting the locking tab into the hole.
  • Locking tab feature enables a scoop shape to help retain materials.
  • Broad tip design keeps the scoop stable while on the scale and enables materials to be easily scooped and dispensed.
  • Scoop can be used flat as an alternative to weighing paper.
  • Easily assemble by pulling the arrow tab through the hole.

Specifications

Quantity 100 Pk.
Description Dual Purpose Scoops, Small, White, 100 Pk.
Coating Anti-static
Color White
Disposable Single-use
Product Type Weighing Scoop
For Use With (Equipment) Scale
For Use With (Application) Weighing Material
Handle Color White
Length (English) Blade 2.2 in.
Length (English) 5 in.
Length (Metric) Blade 5.59 cm
Size Small
Width (English) 2.5 in.
Width (English) Blade 2.2 in.
Width (Metric) 6.3 cm
Width (Metric) Blade 5.59 cm
Blade Material Polystyrene
Dimensions (L x W) 5 x 2.5 in.
Handle Material Polystyrene
Material Polystyrene
Length (Metric) 12.7 cm
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Curved
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.