Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dual-Purpose Pipets
SDP

Catalog No. 1138233F Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.2 mL
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
10 mL
Accuracy:
±0.003 mL
±0.006 mL
±0.01 mL
±0.02 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy
11-382-33F 1 mL ±0.006 mL
11-382-33H 2.5 mL ±0.01 mL
11-382-33E 0.5 mL ±0.006 mL
11-382-33M 10 mL ±0.01 mL
11-382-33J 3 mL ±0.01 mL
11-382-33L 5 mL ±0.02 mL
11-382-33B 0.2 mL ±0.003 mL
11-382-33G 2 mL ±0.006 mL
11-382-33K 4 mL ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-382-33F
Add to Cart
Add to Cart

Dual-purpose pipets

  • Borosilicate glass, permanent amber markings, Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Capacity marked below mouthpiece

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out (upper graduation) and To Contain (lower graduation).

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.006 mL
Material Borosilicate Glass
Volume (English) 0.03 oz.
Volume (Metric) 1 mL
Type Dual Purpose Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.