Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Dual-sex Human Torso Model with Open Back
SCI_ED

Catalog No. S139144 Shop All Walter Products Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 6 x 22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S139144 10 x 6 x 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139144 Supplier Walter Products™ Supplier No. B10103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This human torso model provides students with hands-on experience examining main body systems.

  • 22 part human torso features exchangeable male and female reproductive organs
  • Head is opened, exposing one half of the brain and the neck is dissected to show muscular, glandular, vascular, and neural structure
  • Cerebellum and lungs can be completely removed, showing the important structure of the head and inner wall of thoracic cavity
  • Thorax and abdomen are removable, allowing easy observation of the internal organs
  • Back is opened and dissected showing the vertebral column, spinal cord, and nerve endings
  • Further examination of the spinal cord is also possible with the removal of the 1st lumbar vertebrae
  • 22 Parts Include: Torso, Head, Cerebrum, Cerebellum, Eyeball, Breast Plate, Lung (2 parts), Heart (2 parts), Liver, Gall Bladder, Half of Kidney, Pancreas, Stomach (2 parts), Large and Small Intestine, Cecum Cover, Male and Female Organs (2 Parts each), 1st Lumbar Vertebrae

Specifications

Diameter (English) 21.7 in.
Diameter (Metric) 55 cm
Dimensions (L x W x H) 10 x 6 x 22 in.
Material PVC
Product Type Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.