Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Dualie Rechargeable Intrinsically Safe Industrial Flashlight Spot/Flood

Catalog No. 19028343 Shop All Streamlight Products
Change view
Click to view available options
Weight (English):
6.8 oz.
7.09 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-028-343 6.8 oz.
19-028-344 7.09 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-028-343 Supplier Streamlight™ Supplier No. 68732
Add to Cart
Add to Cart

Durable, intrinsically safe polymer professional flashlight. Rechargeable flashlight, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Class I, Div. 1 rated.

  • Durable, intrinsically safe polymer professional flashlight
  • One rechargeable flashlight, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls.
  • Class I, Div. 1 rated.
  • Rocky stipple texture for a sure grip
  • Dual head switches for easy beam selection
  • Rugged, integrated snag-free clip
  • IP67 rated, dust-tight, water proof to 1 m for 30 min.
  • 2 meter impact resistance tested
  • Fully recharges within 8 hours

Specifications

Voltage 3.7 V
Weight (English) 6.8 oz.
Weight (Metric) 0.192 kg
Battery Run Time 5.5 Hrs (High), 7.25 Hrs (Med), 13.5 Hrs (Low)
Battery Type Lithium-ion
Beam Distance 171 m
Candle Power 11,500 cd
Certifications/Compliance Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; T-Code: T4Meets applicable European Community Directives.
Color Yellow
Description Rechargeable, Intrinsically Safe
Includes Battery, 120 V AC Charger, Charge Cord
Length (English) 7 in.
Lumen 275 lm (High), 180 lm (Med), 105 lm (Low)
Material Polymer Resin
Warranty 2 year warranty with proof of purchase
Product Type Rechargeable Headlamp
Show More Show Less

Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; T-Code: T4Meets applicable European Community Directives.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.