Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Dubois Decapitation Scissors Curved - Blunt Points Heavy Pattern

Catalog No. 21124625 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
10.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-625 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-625 Supplier Surgical Design™ Supplier No. ATPM005
Add to Cart
Add to Cart

Dubois decapitation scissors, 10.5 in., heavy pattern with curved blunt tips deliver strong, controlled cutting of dense tissue for autopsy and forensics.

  • Heavy-duty surgical-grade stainless steel construction engineered for high-force cutting in autopsy environments
  • Curved blade design provides enhanced access and controlled cutting around joints, cartilage, and dense soft tissue
  • Blunt tips improve safety by preventing accidental puncture during deep dissection
  • 10.5-in. length offers superior leverage for forceful cuts required in postmortem procedures
  • Optimized for decapitation steps, cervical dissection, and removal of neck structures
  • Heavy pattern build withstands repeated high-pressure use without bending
  • Ergonomic ring handles enhance grip and reduce hand fatigue during extended autopsy sessions
  • Autoclavable and reusable, ideal for forensic pathology, medical examiners, and educational anatomy labs
  • Sectioning through dense cervical tissues, musculature, and ligaments
  • Facilitates decapitation procedures, spinal exposure, and neck organ removal
  • Suitable for forensic, hospital, and academic postmortem centers

Specifications

Product Type Dissecting Scissors
Material Stainless Steel
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.