Learn More
Dukal™ Non Woven Sponges
Specifications
Specifications
| Material | Non-woven Rayon/Poly Blend |
| Product Type | Dressing Sponge |
| Sterility | Non-sterile |
| Length (English) | 3 in. |
| Length (Metric) | 76.2 mm |
| Width (Metric) | 76.2 mm |
| Width (English) | 3 in. |
| Quantity | 200 Pk. |
| Dimensions (L x W) | 3 x 3 in. |
| For Use With (Application) | Esthetic procedures, allows to wick quicker and offer superior absorbency |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.