Learn More
Dukal™ Nonsterile Gauze Sponges
Specifications
Specifications
| Material | Woven Cotton |
| Product Type | Gauze Sponge |
| Sterility | Non-sterile |
| Length (English) | 3 in. |
| Length (Metric) | 76.2 mm |
| Width (Metric) | 76.2 mm |
| Width (English) | 3 in. |
| Quantity | 200 Pk. |
| Dimensions (L x W) | 3 x 3 in. |
| For Use With (Application) | Esthetic spa treatment, general cleaning, dressings, prepping, packing and debriding wounds |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.