Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Animal Care and Research
- Animal Surgical Devices
- Animal Surgical Equipment
- Stoelting™ Dumont Forceps
Stoelting™ Dumont Forceps
Catalog No. 10001107
Shop All Stoelting Co Products

Change view
Click to view available options
Model:
Corneal Dumont Forceps
Dumont Cross Action Forceps
Dumont Forceps
Dumont Oblique SS Forceps
Dumont SS Forceps
Heavy Dumont SS Forceps
Long Dumont SS Forceps
Mini Dumont Forceps
Super Fine Dumont Forceps
Size:
No. 1
No. 2
No. 3
No. 3C
No. 4
No. 5
No. 5, 0. tip = 0.10 x 0.06 mm
No. 5, 45deg.
No. 5, tip 0.05 x 0.01 mm
No. 5, tip 0.05 x 0.01mm
No. 5, tip 10 x 0.06 mm
No. 5, tip = 0.05 x .01 mm
No. 5,Tip Size 0.025 x 0.005 mm
No. 5/15
No. 5/45
No. 5/90
No. 55
No. 5A
No. 6
No. 7
No. M3, Tip Size 0.08 x 0.04mm
No. N5
No. N7
No. PP
No. PP, 45 deg.
No. PP, Tip Size 0.30 x 0.30 mm
No. SS/45
No.7S
Material:
Biologie
Carbon Steel
DUMOSTAR
DUMOSTAR (biolog)
DUMOXEL
INOX
Stainless-steel
Titanium
48 product options available for selection
| Catalog No. | Model | Size | Material |
|---|---|---|---|
| 10-001-107 | Dumont SS Forceps | No. 3 | Stainless-steel |
| 10-001-105 | Dumont SS Forceps | No. 1 | Stainless-steel |
| 10-001-108 | Dumont SS Forceps | No. 4 | Stainless-steel |
| 10-001-109 | Dumont SS Forceps | No. 5 | Stainless-steel |
| 10-001-110 | Dumont SS Forceps | No. 7 | Stainless-steel |
| 10-001-111 | Dumont SS Forceps | No. 5/90 | Stainless-steel |
| 10-001-112 | Dumont Oblique SS Forceps | No. 5A | Stainless-steel |
| 10-001-113 | Dumont Forceps | No. 1 | INOX |
| 10-001-114 | Long Dumont SS Forceps | No. SS/45 | Stainless-steel |
| 10-001-115 | Heavy Dumont SS Forceps | No. PP | Stainless-steel |
| 10-001-116 | Heavy Dumont SS Forceps | No. PP, 45 deg. | Stainless-steel |
| 10-001-117 | Dumont SS Forceps | No.7S | Stainless-steel |
| 10-001-118 | Dumont Forceps | No. 1 | DUMOSTAR |
| 10-001-119 | Dumont Forceps | No. 2 | INOX |
| 10-001-120 | Dumont Forceps | No. 2 | DUMOSTAR |
| 10-001-121 | Dumont Forceps | No. 3C | DUMOSTAR |
| 10-001-122 | Dumont Forceps | No. 3 | INOX |
| 10-001-124 | Dumont Cross Action Forceps | No. N5 | INOX |
| 10-001-125 | Dumont Cross Action Forceps | No. N7 | INOX |
| 10-001-126 | Dumont Forceps | No. 3C | INOX |
| 10-001-127 | Dumont Forceps | No. 3 | DUMOSTAR |
| 10-001-128 | Dumont Forceps | No. 3 | DUMOSTAR (biolog) |
| 10-001-129 | Dumont Forceps | No. 5 | INOX |
| 10-001-130 | Dumont Forceps | No. 5/15 | INOX |
| 10-001-131 | Dumont Forceps | No. 4 | INOX |
| 10-001-132 | Dumont Forceps | No. 4 | DUMOSTAR |
| 10-001-133 | Dumont Forceps | No. 4 | DUMOSTAR (biolog) |
| 10-001-134 | Dumont Forceps | No. 5, tip 0.05 x 0.01mm | INOX |
| 10-001-135 | Dumont Forceps | No. 5, 45deg. | INOX |
| 10-001-136 | Dumont Forceps | No. 5, 0. tip = 0.10 x 0.06 mm | DUMOXEL |
| 10-001-137 | Dumont Forceps | No. 55 | INOX |
| 10-001-139 | Dumont Forceps | No. 5 | DUMOSTAR |
| 10-001-140 | Dumont Forceps | No. 5 | DUMOSTAR (biolog) |
| 10-001-141 | Dumont Forceps | No. 6 | INOX |
| 10-001-142 | Dumont Forceps | No. 5 | Carbon Steel |
| 10-001-143 | Dumont Forceps | No. 7 | DUMOXEL |
| 10-001-144 | Dumont Forceps | No. 7 | Titanium |
| 10-001-148 | Dumont Forceps | No. 7 | INOX |
| 10-001-149 | Dumont Forceps | No. 5, tip 0.05 x 0.01 mm | Titanium |
| 10-001-150 | Dumont Forceps | No. 5, tip 10 x 0.06 mm | Titanium |
| 10-001-151 | Dumont Forceps | No. 5/45 | DUMOXEL |
| 10-001-152 | Dumont Forceps | No. 5, tip = 0.05 x .01 mm | DUMOXEL |
| 10-001-153 | Dumont Forceps | No. 7 | DUMOSTAR |
| 10-001-154 | Dumont Forceps | No. 7 | Biologie |
| 10-001-156 | Dumont Forceps | No. 55 | DUMOXEL |
| 10-001-959 | Mini Dumont Forceps | No. M3, Tip Size 0.08 x 0.04mm | INOX |
| 10-001-963 | Super Fine Dumont Forceps | No. 5,Tip Size 0.025 x 0.005 mm | INOX |
| 10-001-964 | Corneal Dumont Forceps | No. PP, Tip Size 0.30 x 0.30 mm | INOX |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Size | No. 3 |
| Material | Stainless-steel |
| Model | Dumont SS Forceps |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?