Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ DuoClean™ Wipes

Catalog No. 19066724 Shop All Berkshire Corporation Products
Change view
Click to view available options
Saturation Solution:
Hydrogen Peroxide (H202) 3%
Hydrogen Peroxide (H202) 6%
Sodium Hypochloride 0.525%
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-066-724 Hydrogen Peroxide (H202) 3%
19-066-726 Sodium Hypochloride 0.525%
19-066-725 Hydrogen Peroxide (H202) 6%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-066-724 Supplier Berkshire™ Supplier No. DCVPHP3012
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

180 wipes (12 pks. of 15 ea.)

DuoClean™ Wipes feature burstable dry-to-wet pouch and are activated at the point of use with three easy steps

  • Use the 15 wipe pack in the same shift/session so there is no efficacy or waste issue,
  • Peel-and-reseal pack makes repacking contaminated or unused wipes for easy discarding easy
  • CDC and OSHA recognize sodium hypochlorite and hydrogen peroxide for surface disinfection.

Specifications

Product Type Surface Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Color White
Construction Knitted
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom
Packaging Quantity 15 Sheets/Pk., 12 Pk./Cs
Saturation Solution Hydrogen Peroxide (H202) 3%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.