Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ DuoSeal™ High-Vacuum Pumps

Catalog No. 01103
Change view
Click to view available options
Flow Rate:
1.2 CFM
10.6 CFM
23 CFM
3.2 CFM
5.6 CFM
No. of Stages:
1
2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate No. of Stages
01-103 1.2 CFM 1
01-099 3.2 CFM 2
01-100 5.6 CFM 2
01-105-1 23 CFM 2
01-106 10.6 CFM 2
01-107-1 5.6 CFM 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-103 missing translation for 'mfr' Welch™ missing translation for 'supplierNo' 1399B01
Add to Cart
Add to Cart

Includes

V-belts, pulleys, belt-guard, oil supply, 3-wire cord (except 01-105-1 which must be conduit wired), plug, inline switch and instructions.

Rugged, durable pumps are ideal for demanding applications such as Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing

The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).

  • Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
  • Wiring diagram supplied with each model
  • All models are single phase

1International Model for 115/230V 50Hz available on special order.

Specifications

Max. Vacuum 2 Pa (1.5 x 10-2 torr)
Horsepower 0.3 hp
Shipping Weight (English) 61 lb.
Shipping Weight (Metric) 28 kg
Amperage 5.9 A
Includes V-belts, pulleys, belt guard, Oil supply, 3-wire cord, N. American 115V plug, inline switch and instructions
Motor Speed 750 rpm
Electrical Requirements 115 V 60 Hz
Model 1399
Weight (English) 61 lb.
Weight (Metric) 28 kg
Flow Rate 1.2 CFM
Frequency 60 Hz
Overall Height (English) 10 in.
Overall Height (Metric) 25.4 cm
Overall Length (English) 17 in.
Overall Length (Metric) 43.2 cm
Overall Width (English) 9 in.
Pump Type High Vacuum Pump
Applications Schlenk Drying Lines
No. of Stages 1
Maximum Pressure 1.5 x 10-2 torr
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.