Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products DuPont 1073B Tyvek Autoclave Continuous Form Tubing
SDP

Catalog No. 19990165
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
500 x 2 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-165 500 x 2 in.
19-990-166 500 ft. x 3 in.
19-990-167 500 ft. x 4 in.
19-990-168 500 ft. x 5 in.
19-990-169 500 ft. x 6 in.
19-990-170 500 ft. x 8 in.
19-990-171 500 ft. x 10 in.
19-990-172 500 ft. x 12 in.
19-990-173 500 ft. x 15 in.
19-990-174 500 ft. x 16 in.
19-990-175 500 ft. x 24 in.
19-990-176 500 ft. x 28 in.
19-990-177 500 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-990-165 Supplier Keystone Cleanroom Products Supplier No. TUBMGTVK02
Add to Cart
Add to Cart

Superior seal strength for stoppers, seals and heavy equipment parts and minimal drying time. Simply cut Tyvek tubing to desired length and heat seal both ends closed using a validate-able impulse, or continuous band sealer.

  • Medical grade 1073B Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint free (Helmke Drum), no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 requirements
  • Heat sealed and packaged in an ISO 6 controlled clean room.
  • Designed for steam sterilization
  • Recommended for use with a heat sealer
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 500 x 2 in.
Length (English) 500 ft.
Width (English) 2 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.