Learn More
Description
- Fluid resistant and 100% latex-free material
- With or without skid-resistant tread
- Blue
Order Info
Bulk packed 400/Cs. or dispenser boxes of 100/Box and 4 Boxes/Cs.
Specifications
Specifications
| Size | 2X-Large |
| Material | SMS |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Sole Type | Non-skid |
| Description | Dura-Fit™ |
| Model | 4855 |
| Packaging Quantity | 400/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.