Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Hazmat Suit Pressure Test Kit

Catalog No. 191202327 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Length (English):
0.66 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-120-2327 0.66 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-2327 Supplier DuPont™ Supplier No. 99081000000001UV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-to-use kit is designed for periodic air pressure testing on all Level A fully encapsulating suits

  • Requires no external air supply
  • Use to test Level A garments per the methods described in ASTM F 1054 and EN464

Note: Properly decontaminate and visually inspect suits for damage and excessive wear before beginning any pressure testing.

Order Info

Dimensions: 16L x 18.625W x 8 in. H (40.6 x 47.3 x 20.3cm). Weight: 18 lb. (8.2kg)

TRUSTED_SUSTAINABILITY

Specifications

Size One Size
Length (English) 0.66 ft.
Color Black
Length (Metric) 20.3 cm
Product Type Pressure Test Kit
For Use With (Application) Periodic Air Pressure Testing on Level A Fully Encapsulating Suits
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.