Learn More
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Elastic opening for tighter fit at wrist
- Bound neck for lower particle shedding
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Bulk packaged in double transparent poly liners.
Specifications
Specifications
| Size | Medium |
| Material | Microporous Composite Fabric |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Size (English) Chest | 32 to 36 in. |
| Size (Metric) Chest | 81.2 to 91.4 cm |
| Length (Metric) | 101.6 cm |
| Cleanroom Class | Class 1000 (ISO 6) |
| Length (English) | 40 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.