Learn More
Description
For industrial use only.
- Made from cellulose/polyester blend
- Raglan sleeves
- Soft polyester cuffs
- Extra-wide back flap
Specifications
Specifications
| Gender | Unisex |
| For Use With (Application) | Industrial |
| No. of Pockets | None |
| Product Type | General Purpose Gown |
| Size | Large |
| Material | Cellulose, Polyester |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Model | 9841N |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.