Learn More
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Laydown collar
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Tan |
| Ankle Style | Elastic |
| Closure Type | Zipper |
| Seam Type | Taped |
| Width (English) Chest | 29.75 in. |
| Height (English) | 6 ft. to 6 ft. 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.