Learn More
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached hood with elastic around face opening.
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Compliance
Meets ANSI™/ISEA™ 101-1996 standards; complies with CAN/CGSB-155.20-2000 for flame resistance; NFPA 701 Standard Methods for Fire Tests for Flame Propagation of Textiles and Films (1989); NFPA 99 Health Care Facilities requirements.
†Attached socks are to be worn inside the user's own chemical protective boots. The boot splash cover adds additional protection. These attached socks do not have adequate durability or slip resistance to be worn as outer footwear covering.
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Tan |
| Disposable | Single-use |
| Ankle Style | Attached Socks |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Attached, Elastic Face |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.