Learn More
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Open wrists
- Open ankles
- Yellow for high visibility
- 10 mil thickness
QC 120B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 120S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams
QC 120T
- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Yellow |
| Ankle Style | Open |
| Cuff Style | Open |
| Closure Type | Zipper |
| Seam Type | Serged |
| Description | Polyethylene Film Coated on Tyvek™ Fabric |
| Size (English) Inseam | 29.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.