Learn More
Description
Tychem™ QC is a polyethylene-coated Tyvek™ fabric that provides at least 30 minutes of protection against 42 chemical challenges.
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Yellow for high visibility
- 10 mil thickness
QC 122B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 122S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
QC 122T
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D1777, ASTM D3776, ASTM D3786, ASTM D5034 standards.
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Yellow |
| Disposable | Single-use |
| Ankle Style | Attached Socks |
| Cuff Style | Elastic |
| Hood Type | Attached |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.