Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 4000 Sleeved Apron

Catalog No. 19715339 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-715-339 X-Large
19-715-338 Large
19-715-341 3X-Large
19-715-340 2X-Large
19-715-337 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-715-339 Supplier DuPont™ Supplier No. SL275TWHXL002500
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of Tyvek™ spunbonded olefin laminated with Saranex™-23P to provide chemical barrier

  • Knee-length apron/gown design with attached sleeves
  • Available in multiple sizes
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
  • Provides enhanced frontal protection
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Open back for wearer comfort
  • Bound seams around neck opening with snap closure
  • Ties at waist
  • Elastic opening for tighter fit at wrist
  • 44 in. long for neck-to-knee coverage
  • Manufactured under specifications that do not contain natural rubber latex

Order Info

See chemical permeation data chart on this fabric.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material Tyvek
Color White
Closure Type Waist Ties
Cuff Style Elastic
No. of Pockets None
Thickness 12 mil
Dimensions (L x W) 44 x 28 in. (111.7 x 71.12 cm)
Length (English) 44 in.
Length (Metric) 111.7 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Seam Type Taped
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.