Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 10000 Encapsulated Level A

Catalog No. 19067043 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
2X-Large
3X-Large
Size (English) Chest:
29.25 in.
31.5 in.
Height (English):
5 ft. 9 in. to 6 ft. 3 in.
6 ft. 3 in. to 6 ft. 5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Height (English)
19-067-043 3X-Large 31.5 in. 6 ft. 3 in. to 6 ft. 5 in.
19-067-044 Medium 29.25 in. 5 ft. 9 in. to 6 ft. 3 in.
19-067-042 2X-Large 31.5 in. 6 ft. 3 in. to 6 ft. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-067-043 Supplier DuPont™ Supplier No. TK612TLY3X000100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Encapsulated Level A garment design provides highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment

  • Certified to NFPA 1990 (NFPA 1994, Class 2) 2022 edition
  • Attached internal gloves composed of five layer laminate film for a broad range of chemical protection
  • Neoprene gloves provide mechanical and physical durability to help protect inner gloves
  • Integrated socks composed of garment material
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
  • Two exhaust valves release higher pressure inside encapsulating garments while simultaneously helping to prevent inward leakage of external vapors or particles into the garment
  • One-way valves are positive pressure and open on demand Valves include splash covers made of barrier material to help prevent liquid intrusion. Valves are located on left back of head and right lower back
  • Internal adjustable waist belt system for support and improved fit
  • Each suit has a unique serial number and is fully tested at time of manufacture including positive air pressure integrity testing per ASTM F1052
  • Manufactured under specifications that do not contain natural rubber latex
  • Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
  • Class 2 garments are designed for situations where there is an immediate danger to life and health (IDLH) and must be worn with a self-contained breathing apparatus (SCBA)
  • Encapsulated Level A garment design is our highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment
  • Double taped seams provide strong chemical resistance against heavy liquid splashes
  • A sewn seam is covered, both inside and outside of garment with compatible chemical-resistant material by heat-sealing
  • Front entry design allows wearer to partially don garment (maintain standby position) without assistance
  • Expanded back to accommodate self-contained air breathing apparatus (SCBA)
  • Vapor tight zipper
  • Extra long to increase garment opening and aid donning and doffing
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper

Certifications

Certified to NFPA 1994, Class. 2

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

TRUSTED_SUSTAINABILITY

Specifications

Color Lime Yellow
Material Tychem
Size 3X-Large
Ankle Style Boot Overflaps
Closure Type Zipper
Height (English) 6 ft. 3 in. to 6 ft. 5 in.
Seam Type Taped
Size (English) Chest 31.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.