Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ TK Encapsulated Level A Suit (With Silver Overcover)

Catalog No. 19067039 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
3X-Large
4X-Large
Size (English) Chest:
29.25 in.
31.5 in.
33 in.
Height (English):
5 ft. to 5 ft. 9 in.
6 ft. 3 in. to 6 ft. 5 in.
6 ft. 5 in. to 6 ft. 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Height (English)
19-067-039 3X-Large 31.5 in. 6 ft. 3 in. to 6 ft. 5 in.
19-067-041 Medium 29.25 in. 5 ft. to 5 ft. 9 in.
19-067-040 4X-Large 33 in. 6 ft. 5 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-067-039 Supplier DuPont™ Supplier No. TK601TLY3X000100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Encapsulated Level A garment design provides highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment

Tychem™ TK exhibits excellent chemical barrier properties and offers an extremely durable fabric that is puncture- and tear-resistant. It shows at least 30 minutes of barrier protection to 322 challenge chemicals with no observed breakthrough. Fabric is specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals.
  • High-performance chemical barrier fabric is suited for industrial, HazMat and domestic preparedness applications
  • Ensemble consists of Tychem™ TK chemical protective encapsulated Level A inner suit combined with an aluminized fiberglass outer suit
  • Double taped seams provide strong chemical resistance against heavy liquid splashes
  • Expanded faceshield provides wide 220° viewing angle
  • Rear entry design keeps closure away from direct contact with frontal chemical exposure and provides ability to change air bottle on SCBA without removing entire garment
  • Expanded back to accommodate self-contained air breathing apparatus (SCBA)
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • Vapor tight zipper is extra long to increase garment opening and aid donning and doffing
  • Three component glove system- Internal: North SSG - Silver Shield™ 4H™ / External: Neoprene, Separate Kevlar™ Knit Over Gloves
  • Gloves are attached with vapor tight ring and clamp system and are replaceable
  • Integrated socks composed of garment material
  • Three exhaust valves release higher pressure inside encapsulating garments while simultaneously helping to prevent inward leakage of external vapors or particles into garment
  • Valves include splash covers made of barrier material to help prevent liquid intrusion
  • Internal adjustable waist belt system for support and improved fit
  • Attached socks with outer boot flaps
  • Double storm flap with hoop and loop closure
  • Each suit has unique serial number and is fully tested at time of manufacture including positive air pressure integrity testing per ASTM F1052

Certifications

Certified to the Base Requirements and Liquefied Gas Option of NFPA 1991

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

TRUSTED_SUSTAINABILITY

Specifications

Color Lime Yellow
Material Tychem
Size 3X-Large
Height (English) 6 ft. 3 in. to 6 ft. 5 in.
Seam Type Taped
Size (English) Chest 31.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.