Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
SDP

Catalog No. 19055288
Change view
Click to view available options
Dimensions (L x W):
12 in. x 10 in.
14 in. x 8 in.
16 in. x 6 in.
18 in. x 12 in.
20 in. x 10 in.
20 in. x 20 in.
22 in. x 14 in.
22 in. x 30 in.
22 in. x 6 in.
24 in. x 18 in.
25 in. x 10 in.
25 in. x 5 in.
28 in. x 14 in.
28 in. x 26 in.
28 in. x 48 in.
30 in. x 18 in.
30 in. x 8 in.
32 in. x 12 in.
32 in. x 20 in.
34 in. x 34 in.
34 in. x 6 in.
36 in. x 16 in.
36 in. x 3 in.
37 in. x 25 in.
40 in. x 18 in.
40 in. x 34 in.
44 in. x 16 in.
44 in. x 24 in.
68 in. x 18 in.
8 in. x 6 in.
9 in. x 8 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-055-288 24 in. x 18 in.
19-055-609 8 in. x 6 in.
19-055-600 9 in. x 8 in.
19-055-607 12 in. x 10 in.
19-055-615 14 in. x 8 in.
19-055-613 16 in. x 6 in.
19-351-376PF 20 in. x 20 in.
19-351-381PF 22 in. x 6 in.
19-351-369PF 22 in. x 14 in.
19-351-379PF 22 in. x 30 in.
19-055-612 25 in. x 5 in.
19-055-606 25 in. x 10 in.
19-351-370PF 28 in. x 14 in.
19-351-367PF 28 in. x 26 in.
19-351-380PF 28 in. x 48 in.
19-351-366PF 30 in. x 8 in.
19-351-373PF 30 in. x 18 in.
19-061-315 32 in. x 12 in.
19-351-377PF 32 in. x 20 in.
19-055-614 34 in. x 6 in.
19-055-602 34 in. x 34 in.
19-055-610 36 in. x 3 in.
19-351-371PF 36 in. x 16 in.
19-351-368PF 37 in. x 25 in.
19-351-374PF 40 in. x 18 in.
19-055-603 40 in. x 34 in.
19-351-372PF 44 in. x 16 in.
19-351-378PF 44 in. x 24 in.
19-351-375PF 68 in. x 18 in.
19-055-611 18 in. x 12 in.
19-055-616 20 in. x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Catalog No. 19-055-288 Supplier Keystone Cleanroom Products Supplier No. COVMGTVKUB18X24
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Processed and packaged in a controlled cleanroom environment
  • Lot traceable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.)
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate 1615 g/m2/24 hr
No. per Case 50/Cs.
Sterilization Method Steam
Dimensions (L x W) 24 in. x 18 in.
Length (English) 24 in.
Width (English) 18 in.
Product Type Autoclave Bag
Capacity (English) Application Dependent
Length (Metric) 61 cm
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.