Learn More
Description
- Dolman sleeve design for greater range of motion and comfort
- Coverall has elastic openings for tighter fit at wrist and ankle
- Covered elastic to minimize particle shedding
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Garments are gamma sterilized to SAL of 10-6
- Full traceability on all sterilized apparel with Certificates of Sterility
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | Blue |
| Ankle Style | Covered Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Closure Type | Zipper |
| Seam Type | Bound |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
