Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report
SCI_ED

Catalog No. S28772 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +537°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S28772 -20°C to +537°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28772 Supplier H-B Instrument™ Supplier No. B612001500

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

One 9V battery, Certificate of Calibration and individual serial number; tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.

Measures surface temperature from a distance with advanced optics. H-B Instrument Durac 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report are used in high temperature range applications when the user needs to be at a safe distance from the target being measured.

  • Provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid
  • Simple operation - turn it on, point at sample, and take reading
  • 12-dot outline laser sighting
  • Features max./min. memory, high/low alert, laser sighting, lock function for continuous measurement, average and differential, backlit readout, and auto shut off
  • Used in many laboratory and plant environments
  • Carrying case included helps for easy storage

Specifications

  • Range: -20° to +537°C (-4° to +999°F)
  • Accuracy: 2.5°C from -20° to 50°C; ±(1% of the reading +1°C) from 51° to 537°C
  • Resolution: 0.1°
  • Emissivity: 0.95 (fixed)
  • DTS: 12:1
  • Dimensions (D x W x H): 16.2 x 5.6 x 19cm (6.4 x 2.2 x 7.5 in.)

Certifications

CE marked

Warranty and Services

One year

Specifications

Calibration Points 100, 200°C
Certifications/Compliance CE marked, RoHS compliant
Depth (English) 6.4 in.
Depth (Metric) 16.2 cm
Emissivity 0.95 Fixed
For Use With (Application) For laboratory and plant environments.
Height (English) 7.5 in.
Height (Metric) 19 cm
Includes One 9V battery, Certificate of Calibration and individual serial number; tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.
Resolution 0.1°
Width (English) 2.2 in.
Product Type Durac 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report
Max. Temperature (English) 1000°F
Max. Temperature (Metric) 537°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +999°F
Temperature Range (Metric) -20°C to +537°C
Accuracy 2.5°C from -20° to 50°C; ±(1% of the reading +1°C) from 51° to 537°C
Width (Metric) 5.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.