Learn More
Description
- Conform to the accuracy requirements of ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | API ASTM Hydrometer |
| ASTM Number | 30H |
| Accuracy | ±0.2° API |
| Increments | 0.1° API |
| Length (Metric) | 163 mm |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| Specific Gravity Range | 45 to 51° |
| Temperature of Standardization | 15°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.