Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API ASTM Hydrometers

Catalog No. 13202822 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Number:
10H
28H
29H
30H
31H
32H
33H
34H
35H
36H
37H
39H
Specific Gravity Range:
35 to 41°
40 to 46°
45 to 51°
50 to 56°
55 to 61°
60 to 66°
65 to 71°
70 to 76°
75 to 81°
80 to 86°
89 to 101°
90 to 96°
Accuracy:
±0.1° API
±0.2° API
Length (Metric):
163 mm
330 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Specific Gravity Range Accuracy Length (Metric)
13-202-822 36H 75 to 81° ±0.2° API 163 mm
13-202-816 10H 89 to 101° ±0.1° API 330 mm
13-202-817 30H 45 to 51° ±0.2° API 163 mm
13-202-820 33H 60 to 66° ±0.2° API 163 mm
13-202-818 31H 50 to 56° ±0.2° API 163 mm
13-202-819 32H 55 to 61° ±0.2° API 163 mm
13-202-821 35H 70 to 76° ±0.2° API 163 mm
13-202-823 37H 80 to 86° ±0.2° API 163 mm
13-202-824 39H 90 to 96° ±0.2° API 163 mm
13-202-826 29H 40 to 46° ±0.2° API 163 mm
13-202-825 28H 35 to 41° ±0.2° API 163 mm
13-202-827 34H 65 to 71° ±0.2° API 163 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 13-202-822 Supplier H-B Instrument™ Supplier No. B618931600
This item is not returnable. View return policy

Measures relative densities (specific gravity) of oil and petroleum products in accordance with American Petroleum Institute (API) and American Society of Testing Materials (ASTM) E100 standards

  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 10/Pk.
Type API ASTM Hydrometer
ASTM Number 36H
Accuracy ±0.2° API
Increments 0.1° API
Length (Metric) 163 mm
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Specific Gravity Range 75 to 81°
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.