Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers
SCI_ED

Catalog No. S02662 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +120°C
0°C to 250°C
n.a.
Temperature Range (English):
0°F to +220°F
0°F to +250°F
25°F to 125°F
50°F to 500°F
n.a.
Dial Size (Metric):
44 mm
50 mm
75 mm
Length (Metric) Probe:
75 mm
101.6 mm
125 mm
200 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Dial Size (Metric) Length (Metric) Probe
S02662 0°C to 250°C n.a. 44 mm 200 mm
S02684 -20°C to +120°C 0°F to +250°F 75 mm 101.6 mm
S02668 -10°C to +110°C 0°F to +220°F 50 mm 200 mm
S02681 n.a. 25°F to 125°F 44 mm 125 mm
S02682 n.a. 50°F to 500°F 44 mm 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S02662 Supplier H-B Instrument™ Supplier No. B613104600
This item is not returnable. View return policy

Features 1/2 in. NPT threaded connection and polycarbonate lens.

  • External adjustment allows for simple field calibration
  • For correct temperature reading, stem must be immersed at least 50mm in liquids and 100mm in gases
  • Each thermometer is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration

  • Part No 21596 features 3/8 in. NPT threaded connection which is ideal for industrial installations in tank or pipe lines
  • 1.7 in. dial size thermometers (except Part No 21596) do not have NPT threaded connections
  • They feature a beaker clip with built in recalibration adjustment tool

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Dial Size (English) 1.75 in.
Dial Size (Metric) 44 mm
Display Dimensions 1.75 in. dia. (4.4 cm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
Length (English) Overall 7.9 in.
Length (English) Probe 8 in.
Length (Metric) Overall 200 mm
Length (Metric) Probe 200 mm
Lens Material Polycarbonate
Material Metal
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) 0°C
Temperature Range (English) n.a.
Temperature Range (Metric) 0°C to 250°C
Accuracy 0.01
Subdivision 2°C
Immersion Length 50 mm in liquids or 100 mm in gas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.