Learn More
Description
Includes
Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool
Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.
- 1% accuracy
- Equipped with an external adjustment nut for thermometer recalibration
- Furnished with a Statement of Test and Calibration
- Feature a stainless-steel case and stem
- Probe and cover
Models offer variety of dial size, probe length, range and divisions. Models with dial size greater than 1.7 in. (44mm) feature a beaker clip with built-in adjustment in place of the probe cover with pocket clip.
To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases
Warranty and Services
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST, DKD |
| Dial Size (English) | 2 in. |
| Dial Size (Metric) | 50 mm |
| Display Dimensions | 50 mm (2 in.) |
| For Use With (Application) | Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic |
| Includes | Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool |
| Length (English) Overall | 7.9 in. |
| Length (English) Probe | 7.9 in. |
| Length (Metric) | 200 mm |
| Length (Metric) Overall | 200 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.