Learn More
SP Bel-Art™ Durac™ Calibrated Electronic Stainless Steel Stem Thermometer
Shop All H-B Instrument Company ProductsDescription
- Reads temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers, etc.
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized
- CE marked
Certifications
Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
Specifications
Specifications
| Calibration Points | 0, 100 °C |
| Certifications/Compliance | CE marked |
| For Use With (Application) | Reading temperatures in liquids, semi-solids and gases |
| Includes | Accredited calibration documentation, Multi-language instructions |
| Length (English) Probe | 3 in. |
| Length (Metric) | 180 mm |
| Length (Metric) Probe | 76 mm |
| Material | Stainless Steel |
| Resolution | 0.1 °C/F |
| Width (English) | 1.2 in. |
| Show More |
Electronic stem thermometers are not suitable for solids such as frozen items
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.