Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Galileo Thermometers
SCI_ED

Catalog No. S43395 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
16°C to 32°C
18°C to 26°C
18°C to 30°C
Subdivision:
2°
4°
Length (Metric) Overall:
177 mm
330 mm
430 mm
610 mm
Temperature Range (English):
64°F to 80°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Subdivision Length (Metric) Overall Temperature Range (English)
S43395 18°C to 26°C 2° 177 mm -
S43392 18°C to 26°C 2° 330 mm -
S43394 - 4° 177 mm 64°F to 80°F
S43391 18°C to 30°C 2° 430 mm -
S43390 16°C to 32°C 2° 610 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S43395 Supplier H-B Instrument™ Supplier No. B620001100/EMD

missing translation for 'validMainframeMsg'

Decorative yet functional, Durac™ Galileo Thermometers are a great and colorful conversation piece for home or office.

Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.

  • Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
  • Tag on the lowest sphere in the top group indicates the current temperature
  • Current temperature is indicated by lowest sphere in the top group
  • Individually calibrated
  • Accuracy: ±2°C or ±4°F
  • Made up of glass
  • Individually packaged

Specifications

Includes Colorful spheres
Length (English) Overall 7 in.
Length (Metric) Overall 177 mm
Material Glass
Max. Temperature (Metric) 26°C
Min. Temperature (Metric) 18°C
Temperature Range (Metric) 18°C to 26°C
Accuracy ±2°C
Subdivision 2°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.