Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Galileo Thermometers

Catalog No. 13201919 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
60°F to 100°F
64°F to 80°F
Length (Metric) Overall:
280 mm
610 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Length (Metric) Overall
13-201-919 64°F to 80°F 280 mm
13-201-440 60°F to 100°F 610 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-201-919 Supplier H-B Instrument™ Supplier No. B620000800RMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermometers with colorful spheres which rise and fall to indicate temperature

Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.

  • Decorative functional thermometer is a great conversation piece perfect for the home or office
  • Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
  • Tag on the lowest sphere in the top group indicates the current temperature
  • Current temperature is indicated by lowest sphere in the top group
  • Individually calibrated
  • Accuracy: ±2°C or ±4°F
  • Made up of glass
  • Individually packaged

Specifications

Includes Colorful spheres
Length (English) Overall 11 in.
Length (Metric) 280 mm
Length (Metric) Overall 280 mm
Material Glass
Product Type Galileo Thermometer
Max. Temperature (English) 80°F
Max. Temperature (Metric) 26°C
Min. Temperature (English) 64°F
Min. Temperature (Metric) 18°C
Temperature Range (English) 64°F to 80°F
Accuracy ±4°F
Subdivision 4°F
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.