Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Incubator Thermometers
GSA_VASCI_ED

Catalog No. s02696 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
20°C to 100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S02696 20°C to 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02696 Supplier H-B Instrument™ Supplier No. B608101822

Designed with a swell in the stem to hold the thermometer in place.

  • Individually packaged in recyclable Safety-Pak™ packaging with a non-roll fitting
  • Individually serialized

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) All standard heating blocks and water baths
Includes Non roll fitting
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 100°C
Min. Temperature (Metric) 20°C
Temperature Range (Metric) 20°C to 100°C
Accuracy 1°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.