Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ ASTM Like Thermometers
SCI_ED

Catalog No. S02672 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-5°C to +110°C
-6.6°C to +110°C
0°C to 82.2°C
Accuracy:
1°C
1°F
2°F
Length (English) Overall:
11.3 in.
15.6 in.
Subdivision:
0.5°C
1°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy Length (English) Overall Subdivision
S02672 -5°C to +110°C 1°C 11.3 in. 0.5°C
S02673 -6.6°C to +110°C 2°F 11.3 in. 1°C
S02676 0°C to 82.2°C 1°F 15.6 in. 0.5°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S02672 Supplier H-B Instrument™ Supplier No. B607500400
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for use in quality control laboratories or where ISO 9000 standards are in place.

  • Safe to use than their mercury counterparts
  • Individually serialized and approximate ASTM requirements
  • Individually packaged

Specifications

For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (English) Overall 11.3 in.
Length (Metric) Overall 287 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +110°C
Accuracy 1°C
Subdivision 0.5°C
Immersion Length 57 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.