Learn More
Description
- Safe to use than their mercury counterparts
- Individually serialized and approximate ASTM requirements
- Individually packaged
Specifications
Specifications
| For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
| Length (English) Overall | 11.3 in. |
| Length (Metric) | 287 mm |
| Length (Metric) Overall | 287 mm |
| Material | Glass |
| Thermometer Fill | Organic |
| Product Type | Laboratory Thermometer |
| Max. Temperature (English) | 230°F |
| Max. Temperature (Metric) | 110°C |
| Min. Temperature (English) | 20°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
