Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Calibrated Partial Immersion Thermometers

Catalog No. 13201881 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
0°F to 300°F
30°F to 124°F
Scale:
Celsius
Fahrenheit
Calibration Points:
-78, -20, 0, 4, 37°C
0, 10, 20, 30, 37, 40, 50°C
0, 10, 20, 30, 40, 50, 56, 60, 70, 80, 90, 100°C
0, 20, 37, 56, 80, 100, 121, 150°C
0, 25, 37, 44.6, 100, 121, 140, 150, 160, 200°C
0, 37, 56°C
0, 50, 100°C
0, 60, 120°C
32, 100, 200, 300°F
32, 40, 60, 100, 120°F
Temperature Range (Metric):
-1°C to +101°C
-1°C to +201°C
-1°C to +51° C
-10°C to +70°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Scale Calibration Points Temperature Range (Metric)
13-201-881 30°F to 124°F Fahrenheit 32, 40, 60, 100, 120°F -
13-201-623 - Celsius 0, 10, 20, 30, 40, 50, 56, 60, 70, 80, 90, 100°C -1°C to +101°C
13-201-616 - Celsius 0, 50, 100°C -20°C to +110°C
13-201-883 - Celsius 0, 25, 37, 44.6, 100, 121, 140, 150, 160, 200°C -1°C to +201°C
13-201-619 - Celsius 0, 37, 56°C -10°C to +70°C
13-201-624 - Celsius 0, 20, 37, 56, 80, 100, 121, 150°C -1°C to +201°C
13-201-520 - Celsius -78, -20, 0, 4, 37°C -100°C to +50°C
13-201-621 0°F to 300°F Fahrenheit 32, 100, 200, 300°F -
13-201-622 - Celsius 0, 10, 20, 30, 37, 40, 50°C -1°C to +51° C
13-201-617 - Celsius 0, 37, 56°C -20°C to +110°C
13-201-618 - Celsius 0, 60, 120°C -20°C to +150°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-201-881 Supplier H-B Instrument™ Supplier No. B602050700
Only null left
Add to Cart
Add to Cart

For precise measurements featuring an individual serial number with a Calibration Report

Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass.

  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized

Certifications

NIST traceable, ISO/IEC 17025:2005 certified

Warranty and Services

Five-year limited; see hbinstrument.com/conditions.php for details.

Specifications

Calibration Points 32, 40, 60, 100, 120°F
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Partial Immersion
Length (English) Overall 18.1 in.
Length (Metric) Overall 460 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (English) 124°F
Min. Temperature (English) 30°F
Temperature Range (English) 30°F to 124°F
Accuracy ±2°F
Subdivision 0.2°F
Immersion Length 76 mm
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.