Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Individually Calibrated ASTM Liquid-In-Glass Thermometers, Organic Liquid Fill

Catalog No. 13203245 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-8°C to +32°C
25°C to 55°C
95°C to 155°C
Temperature Range (English):
-36°F to +35°F
167°F to 221°F
18°F to 89°F
77°F to 131°F
ASTM Numbers:
S62F-03 / Precision
S63C-03 / Precision
S63F-03 / Precision
S64C-03 / Precision
S64F-03 / Precision
S66F-03 / Precision
S67C-03 / Precision
Subdivision:
0.1°C
0.2°C
0.2°F
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) ASTM Numbers Subdivision
13-203-245 -8°C to +32°C S63C-03 / Precision 0.1°C
13-203-246 18°F to 89°F S63F-03 / Precision 0.2°F
13-203-247 25°C to 55°C S64C-03 / Precision 0.1°C
13-203-248 77°F to 131°F S64F-03 / Precision 0.2°F
13-203-252 95°C to 155°C S67C-03 / Precision 0.2°C
13-203-244 -36°F to +35°F S62F-03 / Precision 0.2°F
13-203-251 167°F to 221°F S66F-03 / Precision 0.2°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 13-203-245 Supplier H-B Instrument™ Supplier No. B607800200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use these mercury-free, calibrated thermometers in quality control laboratories. The Durac™ Plus™ ASTM Liquid-In-Glass Thermometer conforms to ASTM standards for methods specified in the order table.

  • Individually calibrated at specified points and supplied with a Calibration Report stating corrections to one-tenth of the smallest division
  • Ideal for use in quality control laboratories
  • Blue organic liquid fill against lead-free white back glass; individually serialized

Warranty and Services

One year limited

Specifications

ASTM Numbers S63C-03 / Precision
Calibration Points -7, 0, 10, 20, 30°C
Immersion Type Total Immersion
Length (Metric) 405 mm
Thermometer Fill Blue Organic Liquid
Product Type ASTM Thermometer
Max. Temperature (Metric) 32°C
Min. Temperature (Metric) -8°C
Temperature Range (English)
Temperature Range (Metric) -8°C to +32°C
Accuracy ±0.1°C
Subdivision 0.1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.