Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Partial Immersion Thermometer
SCI_ED

Catalog No. S02667 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +201°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S02667 -1°C to +201°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02667 Supplier H-B Instrument™ Supplier No. B602050900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

  • Certified to NIST standards at specific temperature points
  • Supplied with a Calibration Report stating corrections to one-tenth of the smallest division
  • Feature individual serial numbers
  • Accuracy of 1.5°C or better and blue organic liquid against white back glass
  • Tested and certified in our exclusive triple accredited/registered ISO/IEC 17025:2005
  • A2LA accredited laboratory against equipment whose calibration is traceable to NIST
  • Individually packaged

Specifications

Certifications/Compliance NIST
For Use With (Application) Chemical laboratories
Immersion Type Partial Immersion
Length (English) Overall 24 in.
Length (Metric) 600 mm
Length (Metric) Overall 610 mm
Material Glass
Resolution 0.2°
Thermometer Fill Organic
Product Type Calibrated Liquid-in-Glass Laboratory Thermometer
Max. Temperature (English) 393.8°F
Max. Temperature (Metric) 201°C
Min. Temperature (English) 30.2°F
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +201°C
Accuracy ±1°C
Subdivision 0.2°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.