Learn More
Description
- Triangular anti-roll fitting
- Permanently fused markings
- Blue spirit liquid with white background glass
- Individually packaged
- Individually serialized with a traceability statement
Certifications
Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.
Specifications
Specifications
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 11.8 in. |
| Length (Metric) Overall | 300 mm |
| Material | Glass |
| Thermometer Fill | Blue Spirit |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -20°C |
| Temperature Range (Metric) | -20°C to +150°C |
| Accuracy | ±1.5, ±2 Above 100°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
