Learn More
H-B Instrument™ DURAC™ Safety Precision Combined Form Brix Sugar Hydrometers
Shop All H-B Instrument Company ProductsDescription
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Thermometer divisions: 1°
- Individually serialized
Used in the food and beverage, and other industries.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Quantity | Each |
| Type | Safety Brix Sugar Scale Combined Form Thermo-Hydrometer |
| Accuracy | ±0.1° |
| Increments | Hydrometer: 0.1° Thermometer: 1° |
| Certifications/Compliance | NIST, ISO IEC 17025:2005 |
| Length (Metric) | 381 mm |
| Includes | Built-in thermometer with a temperature scale of 0 to 50°C. Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Brix Range | 9 to 21° |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| For Use With (Application) | Used in the food and beverage, and other industries to measure percentage of sucrose by weight |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.