Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Safety Precision Combined Form Brix Sugar Hydrometers

Catalog No. 13202049 Shop All H-B Instrument Company Products
Change view
Click to view available options
Brix Range:
0 to 12°
29 to 41°
39 to 51°
9 to 21°
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Brix Range
13-202-049 29 to 41°
13-201-529 0 to 12°
13-202-047 9 to 21°
13-202-050 39 to 51°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-202-049 Supplier H-B Instrument™ Supplier No. B618220300
Add to Cart
Add to Cart

These combined-form hydrometers are used to measure % sucrose by weight in various ranges from 0° to 101° Brix, and include a convenient, built-in thermometer with a temperature scale of 0/50°C

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 1°
  • Individually serialized
Applications:
Used in the food and beverage, and other industries.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

 

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Quantity Each
Type Safety Brix Sugar Scale Combined Form Thermo-Hydrometer
Accuracy ±0.1°
Increments Hydrometer: 0.1° Thermometer: 1°
Certifications/Compliance NIST, ISO IEC 17025:2005
Length (Metric) 381 mm
Includes Built-in thermometer with a temperature scale of 0 to 50°C. Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Brix Range 29 to 41°
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
For Use With (Application) Used in the food and beverage, and other industries to measure percentage of sucrose by weight
Temperature of Standardization 20°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.