Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity ASTM Calibrated Hydrometers

Measures specific gravity of petroleum products and heavy liquids in accordance with American Society of Testing Materials (ASTM) E100 standards

Specifications

Accuracy ±0.0005
Increments 0.0005
Length (Metric) 330 mm
Temperature of Standardization 15°C
View More Specs

Products 3
Catalog Number Mfr. No. ASTM Number Specific Gravity Range Price Quantity & Availability  
Catalog Number Mfr. No. ASTM Number Specific Gravity Range Price Quantity & Availability  
13-202-831
View Documents
H-B Instrument™
B618981000
84H 0.750 to 0.800 N/A N/A N/A
13-202-829
View Documents
H-B Instrument™
B618980800
82H 0.650 to 0.700 N/A N/A N/A
13-202-834
View Documents
H-B Instrument™
B618981300
87H 0.900 to 0.950 N/A N/A N/A
Description

Description

  • Calibrated to NIST standards at specific temperature points
  • Supplied with detailed Calibration Report stating corrections to one-tenth of smallest division
  • Features 0.0005 divisions, 330mm (13 in.) long
  • Used for petroleum products with surface tensions less than 33 Dynes
  • Lead free metal ballast and glass
  • Has Individually serial numbers and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Temperature standardization: 15°C (60°F)
  • Hand inspected by U.S. quality team in triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory
  • Internationally recognized and accepted by signatory economies of ILAC/MRA
  • Located in ISO 14001:2004 Environmental Management System registered facility
Specifications

Specifications

±0.0005
0.0005
330 mm
15°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.