Learn More
H-B Instrument™ Durac™ Specific Gravity ASTM Calibrated Hydrometers, For Heavy Liquids
Shop All H-B Instrument Company ProductsDescription
- Calibrated to NIST standards at specific temperature points
- Supplied with detailed Calibration Report stating corrections to one-tenth of smallest division
- Features 0.0005 divisions, 330mm (13 in.) long
- Used for petroleum products with surface tensions less than 33 Dynes
- Lead free metal ballast and glass
- Has Individually serial numbers and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Temperature standardization: 15°C (60°F)
- Hand inspected by U.S. quality team in triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory
- Internationally recognized and accepted by signatory economies of ILAC/MRA
- Located in ISO 14001:2004 Environmental Management System registered facility
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Specific Gravity ASTM Calibrated Hydrometer |
| ASTM Number | 118H |
| Accuracy | ±0.0005 |
| Increments | 0.0005 |
| Length (Metric) | 330 mm |
| Calibration Points | 1.355, 1.375, 1.395 |
| For Use With (Application) | For Heavy Liquids |
| Specific Gravity Range | 1.350 to 1.400 |
| Temperature of Standardization | 15°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.