Learn More
H-B Instrument™ Durac™ Specific Gravity Precision Hydrometers
Shop All H-B Instrument Company ProductsDescription
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Specific Gravity Precision Hydrometer |
| Accuracy | ±0.001 |
| Increments | 0.0005 |
| Length (Metric) | 325 mm |
| Specific Gravity Range | 1.660 to 1.730 |
| Temperature of Standardization | 15°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.