Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Precision Hydrometers

Catalog No. 13202807 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
1.060 to 1.130
1.480 to 1.550
1.540 to 1.610
1.660 to 1.730
1.780 to 1.850
1.840 to 1.920
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
13-202-807 1.780 to 1.850
13-202-800 1.060 to 1.130
13-202-803 1.480 to 1.550
13-202-806 1.660 to 1.730
13-202-804 1.540 to 1.610
13-202-808 1.840 to 1.920
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Catalog No. 13-202-807 Supplier H-B Instrument™ Supplier No. B618012000
This item is not returnable. View return policy
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 10/Pk.
Type Specific Gravity Precision Hydrometer
Accuracy ±0.001
Increments 0.0005
Length (Metric) 325 mm
Specific Gravity Range 1.780 to 1.850
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.