Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Lighter Than Water
Shop All H-B Instrument Company ProductsDescription
- Measure specific gravity/relative density (g/cm3) of liquids lighter than water in various ranges from 0.700 to 1.00, and Baume in various ranges from 10° to 70°
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: of 15°C (60°F)
- Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Specific Gravity and Baume Plain Form Hydrometer |
| Accuracy | ±0.002 |
| Increments | 0.002 |
| Length (Metric) | 165 mm |
| Baume Accuracy | ±0.5° |
| Baume Divisions | 0.5° |
| Baume Range | 43 to 70° |
| For Use With (Application) | For Liquids Lighter Than Water |
| Specific Gravity Range | 0.690 to 0.800 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.