Learn More
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Shop All H-B Instrument Company ProductsDescription
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | Each |
| Type | Specific Gravity/Relative Density Precision Hydrometer |
| Accuracy | ± 0.001 |
| Increments | 0.0005 |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 325 mm |
| Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| For Use With (Application) | Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration |
| Specific Gravity Range | 0.700 to 0.770 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.