Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST

Catalog No. 13202076 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
0.700 to 0.770
1.000 to 1.070
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
13-202-076 1.180 to 1.250
13-202-073 1.000 to 1.070
13-202-077 1.240 to 1.310
13-202-075 1.120 to 1.190
13-202-068 0.700 to 0.770
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-202-076 Supplier H-B Instrument™ Supplier No. B618011000
Add to Cart
Add to Cart

Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity Each
Type Specific Gravity/Relative Density Precision Hydrometer
Accuracy ± 0.001
Increments 0.0005
Certifications/Compliance Traceable to NIST
Length (Metric) 325 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
For Use With (Application) Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration
Specific Gravity Range 1.180 to 1.250
Temperature of Standardization 15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.